Shop All Tarps
Tarps Now
16 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas
Mfr # FS-CWT10-1620
Zoro # G101798513
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Width 20 Ft
- Tarp Material Cotton Canvas
- Thickness 18 Mil
- Tarp Finished Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Length | 16 Ft |
Details
Color | Tan |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU8)
- BRIGGS & STRATTON Air Filter (795115)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- CORONA TOOLS High Performance Vine Lopper, 19" (AL 8321)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1040)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- TARPS NOW 12 ft x 24 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-1224)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2430)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX8)
- Tarps Now Tarps