Shop All Tarps
Tarps Now
16 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1616
Zoro # G307352908
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 16 ft
- Material Reinforced Polyethylene
- Color White
- Tarp Material Reinforced Polyethylene
- Width 16 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 16 ft |
Width | 16 Ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 16 ft |
Length | 16 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK TO THE ROOTS Water Garden Eco Sys (32000)
- BIRD-X Fox, 3-D, 2 lb., Poly Rubber (FOX-3D)
- AMES #12 Grain Scoop, Aluminum (2681200)
- CAMCO PIGTAIL PROPANE HOSE CONN, 15IN, CCSAUS, CLAMSHELL (59065)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-2020)
- TARPS NOW 20 ft x 30 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2030)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2430)
- TARPS NOW 12 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1215)
- TARPS NOW 5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0510)
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2024)
- PROSOURCE 8 ft x 10 ft Tarp, Blue (T0810BB70)
- Tarps Now Tarps