Shop All Drop Cloths
Tarps Now
15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-1520
Zoro # G001793991
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 Ft
- Width 20 Ft
- Material Cotton Canvas
- Color Beige
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # CS-CD10-1520
- Zoro # G001793991
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 15 Ft |
Width | 20 Ft |
Size | 15 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Color | Beige |
Thickness | 14 Mil |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Red Sashay, 6 oz (ME513)
- TITESEAL Rubberized Undercoating, Black, 16 oz. (T1617R)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- PURDY 9" Paint Roller Cover, 3/4" Nap Nap, Woven Dralon (14A672094)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 14' X 16' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1416)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TARPS NOW 20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2030)
- TARPS NOW 30' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-3030)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- Tarps Now Drop Cloths