Shop All Drip Diverters
Tarps Now
15' X 15' Drain Tarps / Leak Diverters
Mfr # DTP12WB-1515
Zoro # G801798387
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leak Diverter Width 15 Ft
- Length 14'-4"
- Diverter Color White / Black
- Diverter Material Reinforced Polyethylene
- Width 14'-6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # DTP12WB-1515
- Zoro # G801798387
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 15 Ft |
Length | 14'-4" |
Width | 14'-6" |
Leak Diverter Length | 15 Ft |
Details
Item | Drain Tarp |
Diverter Color | White / Black |
Diverter Material | Reinforced Polyethylene |
Net Weight | 10.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- 3M Particulate Filters, N95, 10/Box, PK10 (70070614477)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- SCRUB ZONE Scrub Pants, M, Gray, Unisex (85221)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- TARPS NOW 7' X 7' Drain Tarps / Leak Diverters (DTP12WB-0707)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- TARPS NOW 10' X 20' Drain Tarps / Leak Diverters (DTP12WB-1020)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- Tarps Now Spill Control Supplies