Shop All Tarps
Tarps Now
15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene
Mfr # HTPP12-1554
Zoro # G607352912
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 54 Ft
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 15 ft x 54 ft |
Width | 54 Ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 54 ft |
Length | 15 Ft |
Details
Color | Silver/Black |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAS CHOICE Eco Flake Bedding3.0Cf (3.0P2ECOAC)
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- MTD Cable Control Chok (946-04295A)
- A & I PRODUCTS WALBRO CARB WTF-10-1 5" x2.75" x2.25" (A-B1WWTF10)
- TARPS NOW 25 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2554)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- TARPS NOW 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1030)
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3050)
- CORE TARPS 40 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x60)
- Tarps Now Tarps