Shop All Tarps
Tarps Now
15 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1530
Zoro # G801798448
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 15 ft x 30 ft
- Color Clear
- Material Reinforced Polyethylene
- Width 30 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 15 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 30 ft |
Length | 15 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR2)
- DEWITT Ground Stabilization System, 5.6oz (DPGG-5055)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- MYTI-FLO LAYFLAT GARDEN HOSE Myti-Flo Garden Hose 3/4" x 50 ft. (017-0120-0719)
- TARPS NOW 8 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0808)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2020)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0810)
- TARPS NOW 6 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0610)
- TARPS NOW 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0610)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0610)
- GLOBAL INDUSTRIAL 80 ft x 40 in Light Duty 5 Tarp, Blue, Polyethylene (298555)
- Tarps Now Tarps