Shop All Tarps
Tarps Now
15 ft x 15 ft 50 Mil Tarp, Black, Vinyl
Mfr # DLT40-1515
Zoro # G401798619
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Tarp Material Vinyl
- Width 15 Ft
- Thickness 50 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 15 ft x 15 ft |
Width | 15 Ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 15 ft |
Length | 15 Ft |
Details
Material | Vinyl |
Color | Black |
Tarp Material | Vinyl |
Thickness | 50 Mil |
Item | Tarp |
Fabric Weight | 40 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Lifting, Mildew Resistant, Tear Resistant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Silica Sand 5-Lb. Bags - 5-Bag Carton - Black (FGB25)
- DURAFLAMEWBOY 8PK Cedar Grilling Wrap (81231)
- MAKITA 20" Saw Chain, 3/8", .050" (E-02462)
- POCKET HOSE 0.75 in. Dia. x 25 ft. Silver Bullet Expanding Black Fabric Garden Hose (PO7023)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- TARPS NOW 10 ft x 10 ft 50 Mil Tarp, Black, Vinyl (DLT40-1010)
- TARPS NOW 14 ft x 16 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1416)
- TARPS NOW 8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CVFR20-0820)
- TARPS NOW 40 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-4060)
- TARPS NOW 6 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0610)
- Tarps Now Tarps