Shop All Tarps
Tarps Now
14 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1430
Zoro # G901798492
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 14 ft x 30 ft
- Color Clear
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 30 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 14 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 14 ft |
Tarp Finished Width | 30 ft |
Length | 14 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON WHEEL F/WB CNTR 14""D (WB-466)
- MIDWEST CANVAS 18 x 36 Ft. Extra Heavy (MW1836EHVY)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- AUDUBON AUDUBON WALL BRACKET 14"" (NABRACKET)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0812)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1230)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- PROTARP 12 ft x 25 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X25)
- Tarps Now Tarps