Shop All Tarps
Tarps Now
14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1420
Zoro # G207352947
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 14 ft x 20 ft
- Material Reinforced Polyethylene
- Color White
- Width 20 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 14 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 14 ft |
Tarp Finished Width | 20 ft |
Length | 14 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Flower Power Design Street Chrome Pocklet Lighter (48579)
- FIMCO 12V Pull-Behind ATV Spreader (DMS-TR-12V-2.2)
- ALLEGRO INDUSTRIES Grill 953912G, 953912G (9539-12G)
- MTD Bearing-Flange (941-0336)
- TARPS NOW 24 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2424)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0608)
- TARPS NOW 60 ft x 60 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-6060)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2020)
- TARPS NOW 12 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1220)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPCO SAFETY 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-12X25)
- Tarps Now Tarps