Shop All Drop Cloths
Tarps Now
12' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-1220
Zoro # G201793999
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 Ft
- Width 20 Ft
- Material Cotton Canvas
- Color Beige
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # CS-CD10-1220
- Zoro # G201793999
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 12 Ft |
Width | 20 Ft |
Size | 12 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Color | Beige |
Thickness | 14 Mil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, White, 1 gal (245533)
- PAINT EATER PAINT EATER 4.5"" DISC (0513041)
- WOODKOTE PRODUCTS Wood Kote 12 oz. Black Jelled Stain (211-9)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Wicker, 12 oz (313812)
- TARPS NOW 4' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0412)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- TARPS NOW 14' X 16' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1416)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TARPS NOW 20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2030)
- PREMIER 9X12 Globe 1.5 Mil Plastic Drop Cloth (17040)
- Tarps Now Drop Cloths