Shop All Tarps
Tarps Now
12 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene
Mfr # CSP12S-1230
Zoro # G201798475
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 30 ft
- Material Reinforced Polyethylene
- Width 30 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 30 ft |
Width | 30 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 30 ft |
Length | 12 Ft |
Details
Material | Reinforced Polyethylene |
Color | Silver |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 015-2014742 RV Entrance Door Window Frame - White (015-2014742)
- FABRICATION ENTERPRISES CanDo® Jumbo® WaTE„¢ Exercise Weight Bar, 25 lb., Gold (10-1619)
- DURAMAX 10.5x8 Woodbridge Plus w/foundation (40214)
- TORO Residential Grade .080 in. D X 100 ft. L Trimmer Line (88611)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1230)
- TARPS NOW 10 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1016)
- TARPS NOW 40 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-4040)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0608)
- TARPS NOW 6 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0615)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2030)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-12X16)
- Tarps Now Tarps