Shop All Tarps
Tarps Now
12 ft x 24 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1224
Zoro # G901798690
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 24 ft
- Material Reinforced Polyethylene
- Color Clear
- Width 24 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 24 ft |
Width | 24 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 24 ft |
Length | 12 Ft |
Details
Material | Reinforced Polyethylene |
Color | Clear |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Rubber Vacuum Caps 1/4"OD Tube Size 1-1/4" I.L. PK25 (10643PK)
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- ZORO SELECT Anchor Pins, Steel, 6 in. x 1 in., PK500 (31NG29)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- TARPS NOW 24 ft x 24 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (MTH2424-BLK)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-2020)
- TARPS NOW 15 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1530)
- TARPS NOW 6 ft x 6 ft x 6 ft H Heavy Duty 20 Mil Tarp, Black, Vinyl (CTH666-BLK)
- TARPS NOW 20 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2020)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1020)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- Tarps Now Tarps