Shop All Tarps
Tarps Now
12 ft x 24 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene
Mfr # CSM75TN-1224
Zoro # G209161660
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material 100% Virgin HDPE Polypropylene
- Thickness 50 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 24 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 24 ft |
Details
Color | Tan |
Tarp Material | 100% Virgin HDPE Polypropylene |
Thickness | 50 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6.8 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | No/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant |
Description
Tarps Now Tan Shade Tarps are incredibly versatile, economical and strong. Tarps Now offers a large inventory of affordable Tan Mesh Tarps which are manufactured using high grade, High Density Polypropylene Mesh. Tarps Now Shade Screens are of top quality manufacture, with features that include their being UV resistant, tear resistant, mildew resistant and acid resistant as well. Perfect for privacy screens, wind screens, shade screens and shade coverings of all kinds. Mesh Shade Tarps allow excellent airflow through the poly mesh material.Our Tan Mesh Shade Tarps are 6.8 oz. per square yard and includes brass grommets about every 18 inches, with resilient hems reinforced with webbing in the perimeter. You can use our Mesh Tarps for residential and industrial duty applications requiring a mesh style material. These Shade Tarps are finished size. This style of mesh tarp is imported. Mesh Tarp / Shade Screen Features:Material: Heavy Duty 100% Virgin HDPE PolypropyleneFabric Weight: 6.8 oz per square yardColor: Tan Mesh TarpShade Factor: 75%Breathable: YesFinish: UV, Mildew, Acid and Tear ResistantGrommets: Brass Grommets with spacing approx. 18 in. Hem: Reinforced webbing sewn into perimeterSize: These Mesh Tarps are finished size and they may finish approximately +/- 2 in. in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO ELECTRIC CABLE HATCH W/O BACK, BLACK (55066)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P542)
- NATURE SPRING Lawn Gnome Statue, Resin Figurine for Outdoor Garden Decor for Flower Beds, Fairy Gardens, Backyards (622533TMG)
- TARPS NOW 10 ft x 12 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1012)
- TARPS NOW 6 ft x 10 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-0610)
- TARPS NOW 6 ft x 20 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0620)
- TARPS NOW 24 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2424)
- TARPS NOW 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1012)
- TARPS NOW 16 ft x 20 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1620)
- CORE TARPS 30 ft x 70 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x70)
- Tarps Now Tarps