Shop All Tarps
Tarps Now
12 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1220
Zoro # G707352997
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 20 ft
- Material Reinforced Polyethylene
- Width 20 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 20 ft |
Length | 12 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Articulating Pole Saw Attachment (MFT26I-PS-AA)
- RSVP INTERNATIONAL Nylon Grill Brush (BQ-GBN)
- MI-T-M Pilot Valve Repair Kit (70-0228)
- TEEJET Quick Check Valve Diaphragm, PK10 (PK-CP21953-EPR)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1220)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1220)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 10 ft x 12 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1012)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- TARPS NOW 6 ft x 15 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0615)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-6X8)
- Tarps Now Tarps