Shop All Tarps
Tarps Now
12 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-1220
Zoro # G101798339
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 30 Mil
- Tarp Finished Length 12 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 20 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 525-817 Carburetor Float For Tecumseh 632019A (525-817)
- BLACK & DECKER Dual Line Spool, 008 in Dia, 30 ft L, Green (DF-080)
- GRILL MARK Plastic Type 1 Propane Tank Level Indicator (03003ACE)
- GOFIT Gel Hand Grip (Medium) (GF-GEL-MED)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 20 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2030)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-3030)
- TARPS NOW 15 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1530)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0808)
- Tarps Now Tarps