Shop All Tarps
Tarps Now
12 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD10-1220
Zoro # G201798543
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Tarp Material Cotton Canvas
- Width 20 Ft
- Thickness 18 Mil
- Tarp Finished Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 20 ft |
Length | 12 Ft |
Details
Color | Olive Drab |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 18 Mil |
Item | Tarp |
Fabric Weight | 16 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- SEYMOUR MIDWEST Eye Hoe, 7" Blade, Head Only (42800GRA)
- CHAPIN 1380 Premier Sprayer, 3 gal, 04 to 05 Gpm, 40 to 60 PSI, 42 in Hose Length, TriPoxy Steel Tank (1380)
- KOHLER Fuel Filter (25 050 07-S)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-1620)
- TARPS NOW 5 ft x 7 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0507)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0810)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- TARPS NOW 10 ft x 15 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1015)
- XPOSE SAFETY 12 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-1225-A)
- Tarps Now Tarps