Shop All Tarps
Tarps Now
12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1220
Zoro # G601798563
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Reinforced Polyethylene
- Width 20 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 20 ft |
Length | 12 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 606391 (606391 EZGO / CUSHMAN / TEXTRON)
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- LA MOTTE La Motte 2977-12-PT La Motte Insta-Test5 Chlorine & Bromine Total Chlorine PH Alkaline & Hardness Water Testing Test Strips; 50 Count (2977-12-PT)
- MTD Grille-10 Style (931-1097G)
- TARPS NOW 6 ft x 8 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-0608)
- TARPS NOW 20 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2020)
- TARPS NOW 6 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0620)
- TARPS NOW 12 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1215)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1620)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-100X100)
- Tarps Now Tarps