Shop All Tarps
Tarps Now
12 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1216
Zoro # G401798626
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Material Reinforced Polyethylene
- Color Clear
- Width 16 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 12 ft x 16 ft |
Width | 16 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Length | 12 Ft |
Details
Material | Reinforced Polyethylene |
Color | Clear |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer 1.25Od X (731-04870)
- LAWN GUARD Sprayer Parts, Plastic/Steel (7772105)
- GRILLTEX GrillTex Under-the-Grill Protective Pati (9M-110-39C-6)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1020-X)
- TARPS NOW 16 ft x 20 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-1620)
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2024)
- TARPS NOW 8 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0815)
- TARPS NOW 30 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-3040)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-12X16)
- Tarps Now Tarps