Shop All Tarps
Tarps Now
12 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas
Mfr # FSPCTN-1216
Zoro # G009161600
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Polyester / Canvas
- Tarp Material Polyester / Canvas
- Width 16 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 16 ft |
Width | 16 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Length | 12 Ft |
Details
Color | Tan |
Material | Polyester / Canvas |
Tarp Material | Polyester / Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 15 oz |
Grommet Material | Brass |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
TAN CANVAS TARPS - WATERPROOF CANVAS TARPS - BREATHABLE TARPSFrom time to time, professionals prefer canvas waterproof tarps for a more sensitive loads necessitating special care. Tarps Now has Tan Canvas Tarps - Waterproof Tarps that are breathable, and constructed with 20 Mil Rhino-Tex thick canvas material, providing two to three times the strength of typical canvas material. Because these Heavy-Duty Tarps are composed of 100 percent silicone-coated polyester, they offer industrial strength, superior breath-ability, and greater tensile durability than the conventional tarp material. The preferred construction of these Tan Tarps makes them resistant to tears, abrasions, mildew, and rot. Double-lock-stitched and double-folded seams and hems are sewn with industrial polyester thread, and fabric-reinforced brass grommets in corners spaced approximately two feet around the perimeter provide the durability and toughness demanded of professional-grade canvas tarps. The superior manufacturing technique of these full finished size tarps include features such as total resistance to abrasions and damaging tears, making them an excellent value and a top choice for your budget. Tarps are available in a variety of sizes and are made to the exact size. These Tarps are breathable and are waterproof; however, the stitching on the seams might allow a small amount of moisture to penetrate the material if water pools over these areas.The water-repellent canvas tarps are beneficial for numerous outdoor purposes such as camping, equipment, and cargo covers. For instance, these tarps are useful in backyards for protecting various properties, equipment, and materials. Waterproof canvas tarps are also excellent choices for managers of active construction sites to protect unused machines, cover temporary holes in roofs, and shield exposed structures. With such a broad spectrum of applications, Tarps Now offers a comprehensive inventory of varying weights, colors, and sizes to suit your needs. As the industry leader, Tarps Now makes canvas tarps in any quantity and numerous variations, including custom sizes and material weights. Canvas tarps are a favorite because they are breathable, allowing moisture to escape efficiently. Contact us today to invest in a high-quality, heavy-duty, tan waterproof canvas tarp. These tarps are imported.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Tree Pruner Saw Blade (AC 7243D)
- WESTWARD 3/4 in x 3/4 in Garden Hose Adapter, Male x Male, 33 mm Overall L, Rigid, Brass (4X072)
- OFF Insect Repellent, 25 per. DEET, PK12 (611072)
- SUMMIT Concntrte Tick&Flea Spry Quart (018-6)
- TARPS NOW 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1012)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- TARPS NOW 7 ft x 9 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0709)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1012)
- TARPS NOW 24 ft x 36 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-2436)
- TARPS NOW 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0812)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-30X50)
- Tarps Now Tarps