Shop All Tarps
Tarps Now
12 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12FW-1216
Zoro # G907352964
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color White
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 16 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 16 ft |
Width | 16 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Length | 12 Ft |
Details
Color | White |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Madrona™ RainProof™ Offset Patio Umbrella Cover 13 Foot, 25"x25" (55-724-016601-RT)
- PLATT Tool Case, 13-1/4" W x 18-1/8" L x 6-1/4" H (689ZT)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- ZORO SELECT U-Channel Fence Post, 14 ga Gauge, 60 in H, 1 5/16 in Dia, 0.47 lb Wt/Ft. (4LVG5)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1040)
- TARPS NOW 6 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0620)
- TARPS NOW 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-2030)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1020)
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- Tarps Now Tarps