Shop All Tarps
Tarps Now
12 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # FSVC18T-1215
Zoro # G201798567
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Vinyl
- Tarp Material Vinyl
- Width 15 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 15 ft |
Width | 15 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 15 ft |
Length | 12 Ft |
Details
Color | Tan |
Material | Vinyl |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBZERO Sub Zero 50 in. Extendable Ice Scraper/Snow Broom (1220141051)
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- BRIGGS & STRATTON #5-1/2 Starter Rope, 500 Ft (790971)
- NOVELTY Plastic Watering Can (30301)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0608)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-2020)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1020)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1620)
- TARPS NOW 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1020)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-100X100)
- Tarps Now Tarps