Shop All Tarps
Tarps Now
12 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-1215
Zoro # G801798684
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Clear PVC
- Tarp Material Clear PVC
- Width 15 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 15 ft |
Width | 15 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 15 ft |
Length | 12 Ft |
Details
Color | Clear |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST 7" Ice Chopper/Snow Scraper with D-Grip Handle (SSD5500)
- HORSEMENS PRIDE 2 Step Mounting Block ROYAL (1166-RY)
- A.R. NORTH AMERICA RSV, Pump Package Boxed (RSV4G40-PKG)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green4X10 NonRecycled Polyethylene Cable Zip Ties (ST-203-4X10)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0812)
- TARPS NOW 8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0820)
- TARPS NOW 12 ft x 12 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-1212)
- TARPS NOW 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-2030)
- TARPS NOW 8 ft x 8 ft x 2 ft H 20 Mil Tarp, Black, Vinyl (SMTH882-BLK)
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (PT-101-50X50)
- Tarps Now Tarps