Shop All Tarps
Tarps Now
12 ft x 12 ft 50 Mil Tarp, Black, Vinyl
Mfr # DLT40-1212
Zoro # G501798564
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 12 Ft
- Tarp Material Vinyl
- Thickness 50 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 12 ft |
Length | 12 Ft |
Details
Material | Vinyl |
Color | Black |
Tarp Material | Vinyl |
Thickness | 50 Mil |
Item | Tarp |
Fabric Weight | 40 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Lifting, Mildew Resistant, Tear Resistant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-535 For Echo 17720055931 (150-535)
- MI-T-M Garden Hose Inlet, 3/4F x 3/4F (23-0021)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- TARPS NOW 10 ft x 10 ft 50 Mil Tarp, Black, Vinyl (DLT40-1010)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0608)
- TARPS NOW 16 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1620)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1010-A)
- Tarps Now Tarps