Shop All Cable Ties
Tarps Now
11 in. Nylon Black Cable Zip Ties, 100PK
Mfr # TACT11BK-100
Zoro # G109161685
product price: $10.49
/pk 100, $0.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Approximate Length - Cable Tie 0'-11"
- Material Polypropylene
- Size 11"
- Features Heavy Duty, Water Resistant and Waterproof, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # TACT11BK-100
- Zoro # G109161685
- UPC # 689107379259
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.189" |
Approximate Length - Cable Tie | 0'-11" |
Size | 11" |
Details
Color | Black |
Item | Tarp Accessories |
Material | Polypropylene |
Features | Heavy Duty, Water Resistant and Waterproof, UV Resistant |
Resists | Water (waterproof), UV |
Description
Nylon Black Cable Ties FeaturesHeavy Duty Black NylonAngled Tails11 in. 4.8 MM width x 280 MM lengthUV ResistantHeat StabilizedMinimum temperature rating -40 Deg F50 LB Tensile Strength100 per package11 in. BLACK NYLON CABLE TIES/ZIP TIES, 100 PIECE PACKAGEThe 11 in. in length Black Nylon Cable Ties / Zip Ties are heavy duty, UV resistant, heat stabilized, have a minimum temperature rating of -40 Deg F, and 50 LB tensile strength. The cable ties are ideal for securing your fence screening and other tarp applications. They are also available in 8 in. and 14 in. lengths. The 11 in. Cable Ties are available in 100 pieces per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Miniature Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 10A @ 240V AC Contact Rating (5JDZ9)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 2-1/2 (EYS-7)
- NOARK Circuit Breaker, B1E Series 5A, 1 Pole, 277V AC, D Curve (B1E1D5)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- TARPS NOW 8 in. Nylon Black Cable Zip Ties, 100PK (TACT8BK-100)
- TARPS NOW 14 in. Nylon Black Cable Zip Ties, 100PK (TACT14BK-100)
- MOTORMITE 12 In Reusable Black And White Wire Ties, 83762 (83762)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-500-BK)
- TR INDUSTRIAL 22.8 in Ultra-Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88505)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V06BK-TA)
- Tarps Now Cable Ties