Shop All Curtain Walls
Tarps Now
10'HX12'WIndustrialCurtainWallPartition-SolidPanel-WallMount
Mfr # ICISS-1012-W
Zoro # G001798675
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 12 Ft
- Width 12 Ft
- Opening Width 12'-9"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # ICISS-1012-W
- Zoro # G001798675
- Country of Origin China
- Category Curtain Walls
Dimensions
Length | 12 Ft |
Width | 12 Ft |
Opening Width | 12'-9" |
Details
Item | Curtain |
Color | Gray |
Material | Vinyl |
Features | Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- LOUISVILLE Label Kit (PK-FM1400HD)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-PUR-RS)
- PIERCE Motor for 654 Series Winch, 12V Pierce (375210)
- TARPS NOW Roller Track Wall Mount End Stop Bracket (TRACK-WM32)
- TARPS NOW Roller Track Steel Ball Bearing Trolley with Overlap (TRACK-SR4)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- TARPS NOW 12'HX24'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1224-C)
- TARPS NOW Curved Roller Track - 90 Degree | Chain Mounts 24" Radius (TRACK-CHM4)
- TARPS NOW 10'HX12'WIndustrialCurtainWallPartition-SolidPanel-CeilingMount (ICISS-1012-C)
- ZIPWALL Ext. Adaptor, Red, 5-3/4 In. x 2-1/8 In. (SLD)
- Tarps Now Curtain Walls