Shop All Drop Cloths
Tarps Now
10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz
Mfr # CS-CD10-1020
Zoro # G201794002
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 Ft
- Width 20 Ft
- Material Cotton Canvas
- Thickness 14 Mil
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarps Now
- MFR # CS-CD10-1020
- Zoro # G201794002
- Country of Origin India
- Category Drop Cloths
Dimensions
Length | 10 Ft |
Width | 20 Ft |
Size | 10 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Cotton Canvas |
Thickness | 14 Mil |
Color | Beige |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Metal Paint Tray, 2 qt, 15" L, 2 1/2" D, 10.75" W (9-T)
- DEVILBISS Spray Gun Needle, For Use With 4TH19 (JGA-402-E)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- RAE Traffic Zone Marking Paint, 5 Gal., Yellow, Chlorinated Solvent -Based (2494-05)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- TARPS NOW 30' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-3030)
- TARPS NOW 4' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0420)
- TARPS NOW 15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1520)
- TARPS NOW 4' X 15' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0415)
- TARPS NOW 20' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2030)
- PREMIER Butyl, Coated Cnvas, Hvy Duty, 4x15 ft., PK8 (44150)
- Tarps Now Drop Cloths