Shop All Drip Diverters
Tarps Now
10' X 10' Drain Tarps / Leak Diverters
Mfr # DTP12WB-1010
Zoro # G001798460
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9'-6"
- Net Weight 4.9
- Diverter Material Reinforced Polyethylene
- Diverter Color White / Black
- Leak Diverter Length 10 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tarps Now
- MFR # DTP12WB-1010
- Zoro # G001798460
- Country of Origin China
- Category Drip Diverters
Dimensions
Length | 9'-6" |
Leak Diverter Length | 10 Ft |
Width | 9'-6" |
Leak Diverter Width | 10 Ft |
Details
Net Weight | 4.9 |
Diverter Material | Reinforced Polyethylene |
Diverter Color | White / Black |
Item | Drain Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4RF)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- TARPS NOW 5' X 5' Drain Tarps / Leak Diverters (DTP12WB-0505)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- TARPS NOW 10' X 20' Drain Tarps / Leak Diverters (DTP12WB-1020)
- TARPS NOW 7' X 20' Drain Tarps / Leak Diverters (DTP12WB-0720)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- TARPS NOW 20' X 20' Drain Tarps / Leak Diverters (DTP12WB-2020)
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- Tarps Now Drip Diverters