Shop All Tarps
Tarps Now
10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1040
Zoro # G107352917
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 40 ft
- Material Reinforced Polyethylene
- Width 40 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 40 ft |
Width | 40 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 40 ft |
Length | 10 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Hunter Green (2463-1)
- STENS Brake Cleaner For Gunk M715, Size 14 Oz Lawn Mowers (752-938)
- BULLDOG WINCH 20qt Sportsman Cooler (80058)
- DEWITT LANDSCAP FABRIC 3'Wx50'L (6YR-350)
- TARPS NOW 10 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1040)
- TARPS NOW 16 ft x 20 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1620)
- TARPS NOW 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1012)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- TARPS NOW 20 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2020)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- TARPS NOW 15 ft x 54 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-1554)
- Tarps Now Tarps