Shop All Tarps
Tarps Now
10 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1020
Zoro # G901798591
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Color Clear
- Material Reinforced Polyethylene
- Tarp Material Reinforced Polyethylene
- Width 20 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Length | 10 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Filter 610-381 For Poulan 530095646 (610-381)
- VENTLINE Ventline V6B-211060100 Non Powered Roof Vent Manual Opening; Polar White (V6B-211060100)
- TECUMSEH Rocker Arm Brng Kit Rpl 730636 (730636A)
- BULLY TOOLS Tamping and Digging Bar, 48", 1" dia., Sol (92448)
- TARPS NOW 16 ft x 27 ft 20 Mil Tarp, Black, Vinyl (STH16274-BLK)
- TARPS NOW 24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2430)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-2020)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2020)
- CORE TARPS 24 ft x 36 ft Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-702-24X36)
- Tarps Now Tarps