Shop All Tarps
Tarps Now
10 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-1020
Zoro # G601798341
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 20 ft
- Material Reinforced Polyethylene
- Color White
- Width 20 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Length | 10 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Water Pump Fits John Deere 401B 2520 450 350 410 440A 440 2510 401D 2030 401C (CSU80-0217)
- BRIGGS & STRATTON KEY SET (691959)
- JR PRODUCTS JR PRODUCTS 10414B Exterior Hardware RV 3.5 in. T-Style Door Holder with Bumper (J45-10414B)
- FERTILOME Chelated Liquid Iron (FE10630)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Black, Vinyl (FSVC18B-0505)
- TARPS NOW 30 ft x 40 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3040)
- TARPS NOW 6 ft x 8 ft 30 Mil Tarp, Black, Mesh (CSM70BK-0608)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1016)
- TARPS NOW 10 ft x 12 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1012)
- TARPS NOW 6 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0620)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- Tarps Now Tarps