Shop All Tarps
Tarps Now
10 ft x 20 ft Heavy Duty 20 Mil Tarp, Gray, Vinyl
Mfr # FSVC18G-1020
Zoro # G209161684
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 20 Ft
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Width | 20 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Length | 10 Ft |
Details
Material | Vinyl |
Color | Gray |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
Gray Tarp Specifications:100% WaterproofHeavy duty vinyl tarp material20 Mil thickness18 oz per square yardVinyl coated PVC materialFinished size tarps finish full sizeHighly abrasion resistantTriple thickness hemsAcid and rot resistantUV resistantOil resistantSame color Gray on both sidesMildew resistant#4 metal grommets approximately every 24 in. Durable heat welded seamsLow temperature flexibilityTarps are imported18 OZ VINYL COATED PVC TARP - GRAYOur durable Gray 18oz heavy-duty vinyl tarp is waterproof, strong and resistant to UV, mildew, abrasions, punctures, tears, grease and oil. This vinyl material is one of our best selling tarps. These vinyl tarps are manufactured as Full, Finished Size Tarps. These vinyl tarps are used as trucking tarps, containment tarps, equipment covers, machine covers, they are used on the farm, and for many industrial uses. These heavy duty tarps have reinforced perimeter sewn hems with gray, UV resistant polyester thread and #4 stainless steel metal grommets spaced approx. 24 in. apart around the perimeter.Gray Tarp - 20 Mil Thick Vinyl Coated PVCMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 18 oz. Per Square YardThickness: 20 MilsColor: GrayGrade: A GradeFinish: UV, Tear, Acid, Mildew Resistant and 100% WaterproofLow Temperature: -40 degrees FHigh Temperature: 160 degrees FGrommets: Heavy-Duty Stainless Steel Grommets / spacing approx. 24 in. Size: Finished Size Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Boom Asm 24.932 St (753-04236)
- AIC REPLACEMENT PARTS Deck, 60 (A-TCU26293-AI)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-6120-30 Excela-Flo High Pressure Regulator 1-30 PSI-1/4" FNPT Inlet/Outlet (MEGR-6120-30)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- TARPS NOW 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Forest Green, Vinyl (FSVC18F-2020)
- TARPS NOW 16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1620)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0608)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1010)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-2030)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- DRY TOP 5 ft W x 7 ft L Medium Duty Tarp, Brown/Green, Polyethylene (10057)
- Tarps Now Tarps