Shop All Tarps
Tarps Now
10 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD15-1020
Zoro # G801798554
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Tarp Material Cotton Canvas
- Thickness 30 Mil
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 30 Mil |
Item | Tarp |
Fabric Weight | 21 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET RV Water Pump - 12V - 1GPM - 35PSI (RLFP122202A)
- PETSTAGES Petstages Orka Dental Links 239 (66610)
- BELL LABORATORIES (Trapper MC) Glue Boards - Box (48 boards) (MC2600)
- MTD Deck Asm Sd 38 W/Wheel Brkts (983-04263-0637)
- TARPS NOW 10 ft x 12 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1012)
- TARPS NOW 20 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-2030)
- TARPS NOW 12 ft x 20 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1220)
- TARPS NOW 24 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2440)
- TARPS NOW 5 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0515)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1012)
- X1 TOOLS 6 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2006)
- Tarps Now Tarps