Shop All Tarps
Tarps Now
10 ft x 16 ft Tarp, Black
Mfr # CSM70BK-1016
Zoro # G401798510
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tarp Finished Length 10 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 16 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 16 ft |
Details
Color | Black |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Gas Engine, 3600 rpm, Recoil Start (GX390QA2)
- GRANDOLDGARDEN Coropration 4 Arm Tree with Hanging Baskets (GR804366)
- MTD Tine Assy-Rh (642-0016-0637)
- ARMATRON Flowtron® Electronic Insect Killer, 1 Acre - BK40D (BK40D)
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2640)
- TARPS NOW 60 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-60C1)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- TARPS NOW 10 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1030)
- TARPS NOW 10 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1020)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-20X40)
- Tarps Now Tarps