Shop All Tarps
Tarps Now
10 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene
Mfr # CSP14C-1016
Zoro # G401798336
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 16 ft
- Color Clear
- Material Reinforced Polyethylene
- Width 16 Ft
- Tarp Material Reinforced Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 10 ft x 16 ft |
Width | 16 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 16 ft |
Length | 10 Ft |
Details
Color | Clear |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- BRIGGS & STRATTON Fuel Shut Off Valve (698183)
- ILC Replacement For Ballast Bsf-Ch40-120B-Fc40T5 (BSF-CH40-120B-FC40T5)
- TECUMSEH Rocker Housing (37774)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2020)
- TARPS NOW 5 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0510)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1020)
- TARPS NOW 30 ft x 100 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-30C1)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X16)
- Tarps Now Tarps