Shop All Tarps
Tarps Now
10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh
Mfr # CSM75BK-1014
Zoro # G309161614
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mesh
- Tarp Material Mesh
- Width 14 Ft
- Thickness 50 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 14 ft |
Width | 14 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 14 ft |
Length | 10 Ft |
Details
Color | Black |
Material | Mesh |
Tarp Material | Mesh |
Thickness | 50 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6.8 oz/sq yd |
Grommet Spacing | 18 in |
Water Resistant/Waterproof | No/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant |
Description
Tarps Now Black Shade Tarps are incredibly versatile, economical and strong. Tarps Now offers a large inventory of affordable Black Mesh Tarps which are manufactured using high grade, High Density Polypropylene Mesh. Tarps Now Shade Screens are of top quality manufacture, with features that include their being UV resistant, tear resistant, mildew resistant and acid resistant as well. Perfect for privacy screens, wind screens, shade screens and shade coverings of all kinds. Mesh Shade Tarps allow excellent airflow through the poly mesh material.Our Black Mesh Shade Tarps are 6.8 oz. per square yard and includes brass grommets about every 18 inches, with resilient hems reinforced with webbing in the perimeter. You can use our Mesh Tarps for residential and industrial duty applications requiring a mesh style material. These Shade Tarps are finished size. This style of mesh tarp is imported. Mesh Tarp / Shade Screen Features:Material: Heavy Duty 100% Virgin HDPE PolypropyleneFabric Weight: 6.8 oz per square yardColor: Black Mesh TarpShade Factor: 75%Breathable: YesFinish: UV, Mildew, Acid and Tear ResistantGrommets: Brass Grommets with spacing approx. 18 in. Hem: Reinforced webbing sewn into perimeterSize: These Mesh Tarps are finished size and they may finish approximately +/- 2 in. in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1906-6309, Radiator Fits Kubota (1906-6309-ATL)
- VALTERRA Phoenix Faucets by Valterra PF276032 Hose for Handheld Shower - 60", Stainless Steel, Chrome (PF276032)
- JACKS IMPORTS Low Port Pelham Bit 5" (21250C-5)
- BETTER BARRIERS Plastic, Chicken Wire, 2ft.x50ft. (PN 24)
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0810)
- TARPS NOW 16 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1616)
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- TARPS NOW 5 ft x 8 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0508)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- TARPS NOW 23 ft x 48 ft 12 Mil Tarp, Silver/Black, Reinforced Polyethylene (HTPP12-2348)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-912-X)
- Tarps Now Tarps