Shop All Tarps
Tarps Now
10 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # FSVC18T-1012
Zoro # G809161732
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Description
10 ft x 12 ft Tan 18 Oz Vinyl Coated PVC Tarps - WaterproofOur 10' x 12' tan tarp is both waterproof and resistant to UV rays, tears, abrasion, punctures, acid, grease, oil, and mildew. This size tarp is one of our most popular selling sizes and are perfect for trucking, industrial, equipment, commercial, storage, and agricultural applications.Made from 20 mil thick waterproof vinyl, our Tarps Now heavy duty tarps are a full finished size tarp with reinforced hems sewn around the entire perimeter. In addition, we've placed #4 stainless steel grommets spaced approx. 24 in. within the hem for easy attachment.Our 10' x 12' tan vinyl tarps are in stock and ready to ship! Order today and have your tarp delivered right to your door.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob-Wing 5/16-18 (720-04122)
- BELL SPORTS Bugle Bike Horn (7015986)
- BRIGGS & STRATTON PRIMER-CARBURETOR (793382)
- CHAPIN 1 gal. Funnel Top Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length (20000)
- TARPS NOW 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1010)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0505)
- TARPS NOW 20 ft x 40 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-2040)
- TARPS NOW 8 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0820)
- TARPS NOW 20 ft x 30 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-2030)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-40X40)
- Tarps Now Tarps