Shop All Tarps
Tarps Now
10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1012
Zoro # G307353004
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Tug 14" GREEN (3095-GN)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (698537)
- LUMBER JACK Log Catcher Small 19.7X18.5In (YTL-015-431)
- UNDER ARMOUR Men's Performance Polo 2.0-Royal/M (UM0596-148)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1012)
- TARPS NOW 40 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-4040)
- TARPS NOW 10 ft x 20 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1020)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2030)
- TARPS NOW 5 ft x 5 ft Heavy Duty 20 Mil Tarp, Gray, Vinyl (FSVC18G-0505)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1216)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT9)
- Tarps Now Tarps