Shop All Tarps
Tarps Now
10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CWD12-1012
Zoro # G401798367
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Cotton Canvas
- Width 12 Ft
- Tarp Material Cotton Canvas
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Length | 10 Ft |
Details
Color | Olive Drab |
Material | Cotton Canvas |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- BONIDE PRODUCTS Captain Jack Neem Max Organic Liquid Concentrate Insecticide and Miticide 16 oz (026)
- MTD Rod-Deck Front Lif (747-05067A)
- TARPS NOW 8 ft x 10 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0810)
- TARPS NOW 16 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1620)
- TARPS NOW 20 ft x 20 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-2020)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1012)
- TARPS NOW 10 ft x 12 ft Heavy Duty 50 Mil Tarp, White, 100% Virgin HDPE Polypropylene (CSM75WH-1012)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-8X10)
- Tarps Now Tarps