Shop All Tarps
Tarps Now
10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas
Mfr # CS-CFD10-1012
Zoro # G801798691
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Canvas
- Color Olive Drab
- Tarp Material Cotton Canvas
- Width 12 Ft
- Thickness 16 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Width | 12 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Length | 10 Ft |
Details
Material | Cotton Canvas |
Color | Olive Drab |
Tarp Material | Cotton Canvas |
Thickness | 16 Mil |
Item | Tarp |
Fabric Weight | 15 oz |
Water Resistant/Waterproof | Yes/No |
Tarp Resistant Features | Abrasion Resistant, Flame Retardant, Mildew Resistant, Water Resistant, UV Resistant |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Universal Cement Patio Umbrella Base (GM-UB19-BZ-GG)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X80)
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- HOPKINS Carrand High Power Fire Hose Nozzle (90049)
- TARPS NOW 10 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1020)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-2020)
- TARPS NOW 5 ft x 7 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0507)
- TARPS NOW 30 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3060)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1620)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- BBK 18 ft x 12.6 ft 4.7 Tarp, Woven Resin (SLINGBAG 80616)
- Tarps Now Tarps