Shop All Tarps
Tarps Now
10 ft x 10 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSPSDW-1010
Zoro # G201798536
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 10 ft
- Material Reinforced Polyethylene
- Color White
- Tarp Material Reinforced Polyethylene
- Width 10 Ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Length | 10 Ft |
Details
Material | Reinforced Polyethylene |
Color | White |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Super Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (510)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-24X50)
- RAPALA X-Rap® Magnum® 30 Hot Head (XRMAG30HH)
- FIMCO Sprayer Pump 2.4 Gpm (5151087)
- TARPS NOW 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1012)
- TARPS NOW 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-0820)
- TARPS NOW 8 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0812)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- TARPS NOW 30 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3040)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- Tarps Now Tarps