Shop All Tarps
Tarps Now
10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene
Mfr # CSP12W-1010
Zoro # G907352995
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 10 ft
- Material Reinforced Polyethylene
- Width 10 Ft
- Tarp Material Reinforced Polyethylene
- Thickness 12 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Length | 10 Ft |
Details
Color | White |
Material | Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Garrison 2-Stage Snowblower Cover, Waterproof, 47 in. L x 31 in. W x 37 in. H, Granite (3046)
- NUVO IRON 6in x 6in BLACK ALUMINUM PINNEAPPLE ORNAMENTAL PYRAMID POST CAP (PCP08)
- HC COMPANIES Grower Pot 2.62 Gal (NSR003G0G18)
- MILWAUKEE TOOL M12 HATCHET 6 Pruning Saw Kit + Battery (2527-21,48-11-2425)
- TARPS NOW 10 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1020)
- TARPS NOW 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1220)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2030)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12FW-1620)
- TARPS NOW 12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1220)
- ERICKSON Tarp, brown, 100% cotton (57076)
- Tarps Now Tarps