Shop All Tarps
Tarps Now
10 ft x 10 ft 50 Mil Tarp, Black, Vinyl
Mfr # DLT40-1010
Zoro # G001798583
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 10 Ft
- Tarp Material Vinyl
- Thickness 50 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Length | 10 Ft |
Details
Material | Vinyl |
Color | Black |
Tarp Material | Vinyl |
Thickness | 50 Mil |
Item | Tarp |
Fabric Weight | 40 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Abrasion Resistant, Chemical Resistant, Lifting, Mildew Resistant, Tear Resistant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 70 oz. (713852903824)
- A.R. BLUE CLEAN Foam Cannon, Plastic, 5-1/4" L, 9-3/4" H (PW4620270)
- RIMAX Resin Rocking Chair (10002)
- E-Z UP Dome Shelter, 10x10 Ft., Gray Frame, Limead (DM3SG10LA)
- TARPS NOW 20 ft x 20 ft 50 Mil Tarp, Black, Vinyl (DLT40-2020)
- TARPS NOW 12 ft x 12 ft 50 Mil Tarp, Black, Vinyl (DLT40-1212)
- TARPS NOW 8 ft x 8 ft 50 Mil Tarp, Black, Vinyl (DLT40-0808)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- TARPS NOW 30 ft x 60 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-3060)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-0608)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-10X20)
- Tarps Now Tarps