Shop All Tarps
Tarps Now
10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC
Mfr # FS-CV20-1010
Zoro # G101798445
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Clear PVC
- Tarp Material Clear PVC
- Width 10 Ft
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 10 ft x 10 ft |
Width | 10 Ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Length | 10 Ft |
Details
Color | Clear |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Fabric Weight | 18 oz |
Water Resistant/Waterproof | Yes/Yes |
Tarp Resistant Features | Chemical Resistant, Mildew Resistant, Water Resistant, Waterproof, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Diamond Braid Starter Rope #6 Diamond; 145-716 200' (145-716)
- HYDROFARM Jump Start MTPRTC Digital Temperature Controller for Hydroponic Seeding Heat Mats 120V, 1000W (MTPRTC)
- OREGON 3/4" Harvester RSN Guide Bar, 34" (341SNCT138)
- BRIGGS & STRATTON Bushing, Flange (5021541SM)
- TARPS NOW 10 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1015)
- TARPS NOW 5 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0515)
- TARPS NOW 8 ft x 15 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0815)
- TARPS NOW 10 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-1010)
- TARPS NOW 6 ft x 8 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0608)
- TARPS NOW 20 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-2020)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-20X20)
- Tarps Now Tarps