Shop All Grommets
Tarps Now
#00(3/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish
Mfr # TA-GKN-K232-00N
Zoro # G901798706
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Color Silver
- Width 0.135"
- Features Heavy Duty, Flame Retardant, Water Resistant, UV Resistant
- Length 0.460"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 0.135" |
Length | 0.460" |
Details
Item | Tarp Accessories |
Material | Nickel |
Color | Silver |
Features | Heavy Duty, Flame Retardant, Water Resistant, UV Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-9 (01-30023-9)
- AMERICAN LOCK Padlock, Coreless, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A3901SWO)
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- TARPS NOW #4(1/2"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-4N)
- TARPS NOW #6(13/16"hole)Nickel18GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-6N)
- TARPS NOW #3(7/16"hole)Nickel36GrommetsPerBoxGrommetKits-NickelFinish (TA-GKN-K232-3N)
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- TARPS NOW Brass Grommets with Plain Washer - Size #2 (TA-GPW2-144)
- TARPS NOW Brass Grommets with Plain Washers - Size #5 (TA-GPW5-144)
- GENERAL TOOLS Grommet Refill, Brass (1261-4)
- Tarps Now Grommets