Shop All Tarps
Tarps
Anchor 11022 8X12' Polyethylene Tarp Woven Lamin
Mfr # 101-0812
Zoro # G210746788
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 8 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 12 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Details
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-FLOAT BOWL (594861)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- JACKS IMPORTS Water Loop Leather Reins 5/8" x 8 ft. (1757)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Black Polypropylene Handle (69819)
- TARPS 18 ft x 24 ft Tarp, Polyethylene (101-1824)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC2)
- TARPCO SAFETY 30 ft x 0.5 mm H x 24 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-24X30)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-16X20)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (TS-152-50X50)
- PROTARP 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-24X36)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-12X20)
- Tarps Tarps