Shop All Tarps
Tarps
20 ft x 30 ft Tarp, Polyethylene
Mfr # 101-2030
Zoro # G603956688
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 20 ft
- Tarp Finished Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Tarp Material | Polyethylene |
Item | Tarp |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Pump 3" x3" x1.5" (A-B1144038)
- POLLAK Pollak 12-707E 7-Way Connector Socket (12-707E)
- TEEJET Extended Range Teejet, PK4 (PK-XR11005-VS)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- TARPS 18 ft x 24 ft Tarp, Polyethylene (101-1824)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-40X40)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x60)
- TARPCO SAFETY 30 ft x 0.5 mm H x 24 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-24X30)
- X1 TOOLS 6 ft x 40 ft Heavy Duty Tarp, Green (X1T-CAN-MES-GRE-4006)
- VOLM Brown Camo Cover, 6" x 12FT (TKM140761E)
- Tarps Tarps