Shop All Tarps
Tarps
12 ft x 16 ft Tarp, Polyethylene
Mfr # 101-1216
Zoro # G904009311
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Tarp Material | Polyethylene |
Item | Tarp |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Reel, Polypropylene, 65 ft. (24AD44)
- BRIGGS & STRATTON BUSHING-VALVE GUIDE (557118)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- BRIGGS & STRATTON Air Cleaner Gasket (692081)
- TARPS 18 ft x 24 ft Tarp, Polyethylene (101-1824)
- TRUCKSTAR Dump Tarp Roller Kit - 6 X 14 Ft. Mesh Tarp, Model No. Dtr6014 (127905)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-10X10)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-6X8)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU9)
- CORE TARPS 30 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x30)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P563)
- Tarps Tarps