Shop All Tarps
Tarpco Safety
8 ft x 10 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene
Mfr # TS-106-8X10
Zoro # G309980529
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 14 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarpco Safety
- MFR # TS-106-8X10
- Zoro # G309980529
- UPC # 810100678036
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 8 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Shape | Rectangle |
Description
8 ft. x 10 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Trimmer Line, 250 Ft. (380810)
- OREGON CBN Grinding Wheel, 5-3/4" X 3/16" X 5/8" (OR534-316-CBN)
- BAYER Tempo Ultra WP (420gm) (2903524)
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit (DCCS620B/DCB204)
- TARPCO SAFETY 6 ft x 8 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-6X8)
- TARPCO SAFETY 12 ft x 25 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X25)
- TARPCO SAFETY 12 ft x 12 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X12)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-12X20)
- TARPCO SAFETY 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-18X24)
- TARPCO SAFETY 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-30X70)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ52)
- Tarpco Safety Tarps