Shop All Tarps
Tarpco Safety
40 ft x 60 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene
Mfr # TS-106-40X60
Zoro # G709980495
product price: $389.95
/ea
Free Shipping & Returns
$389.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Material Polethene
- Tarp Material Polyethylene
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarpco Safety
- MFR # TS-106-40X60
- Zoro # G709980495
- UPC # 810100678340
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 40 ft |
Details
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Material | Polethene |
Tarp Material | Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Distance Between Grommets | 24 in |
Shape | Rectangle |
Durability | Heavy duty |
Grade | Commercial |
Description
40 ft.x60 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-12X16)
- STENS Flat Idler 280-406 For Simplicity 1606554Sm (280-406)
- CONTINENTAL Water/Garden Leader Hose (CWH050-06FF)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- TARPCO SAFETY 12 ft x 25 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X25)
- TARPCO SAFETY 24 ft x 30 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X30)
- TARPCO SAFETY 8 ft x 10 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-8X10)
- TARPCO SAFETY 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-40X80)
- TARPCO SAFETY 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-12X16)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-10X12)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X30)
- Tarpco Safety Tarps