Shop All Tarps
Tarpco Safety
24 ft x 30 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene
Mfr # TS-106-24X30
Zoro # G509980527
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polethene
- Tarp Resistant Features Waterproof, UV Resistant, Rip and Tear Proof
- Color Black
- Tarp Material Polyethylene
- Thickness 14 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tarpco Safety
- MFR # TS-106-24X30
- Zoro # G509980527
- UPC # 810100678197
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft x 30 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 24 ft |
Details
Material | Polethene |
Tarp Resistant Features | Waterproof, UV Resistant, Rip and Tear Proof |
Color | Black |
Tarp Material | Polyethylene |
Thickness | 14 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Features | Grommets, Waterproof, Washable, Reusable, Double Sided |
Grade | Commercial |
Durability | Heavy duty |
Shape | Rectangle |
Distance Between Grommets | 24 in |
Description
24 ft. x 30 ft. Black Polyethylene Heavy Duty 14 Mil Tarp,Waterproof,UV Resistant,Rip and Tear Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINS Herbicide Conc Eraser Max 2.5G (82002490)
- VALLEY FORGE American Flag Kit 36" H X 60" W (AA-US1-1)
- DB ELECTRICAL Muffler for John Deere Tractor M MT MC MI 40 320 330 /AM364T (1417-4605)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- TARPCO SAFETY 12 ft x 12 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-12X12)
- TARPCO SAFETY 40 ft x 60 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-40X60)
- TARPCO SAFETY 24 ft x 36 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X36)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X20)
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 7 Mil Tarp, White, Polyethylene (TS-204-6X8)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-12X12)
- X1 TOOLS 16 ft x 12 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-1216)
- Tarpco Safety Tarps